Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Cntrsunk, 11/16In Ball Dia
Mfr # BT CFRT 4H .69DIA 90 CS/CS
Zoro # G9540526
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit (Lb.) 90
- Type Countersunk Flange
- Ball Dia. (In.) 11/16
- Housing Diameter 15/16 in
- Ball Diameter - Ball Transfer 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # BT CFRT 4H .69DIA 90 CS/CS
- Zoro # G9540526
- Country of Origin United States
- Category Ball Transfers
Dimensions
Ball Dia. (In.) | 11/16 |
Housing Diameter | 15/16 in |
Ball Diameter - Ball Transfer | 11/16 in |
Width (In.) | 15/16 |
Height (In.) | 29/32 |
Length (In.) | 1-7/32 |
Ball Diameter | 11/16 in |
Details
Item | Ball Transfer |
Working Load Limit (Lb.) | 90 |
Type | Countersunk Flange |
Housing Material - Ball Transfers | Carbon Steel |
Housing Material | Carbon Steel |
Ball Transfer Mount Type | Countersunk Flange |
Projection | 3/16 in |
Housing Finish/Coating | Black Oxide |
Ball Load Capacity | 90 lb |
Mounting Style | 1/8" |
Ball Material | Carbon Steel |
Description
Ball Transfer, 11/16 in Ball Diameter - Ball Transfer, 90 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 3/16 in Projection, 15/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- BAL BAL 28015 Padlock for 28005 Tire Chock (28015)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2604DFX20)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- Ashland Conveyor Ball Transfer Conveying