Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Cntrsunk, 11/16In Ball Dia
Mfr # BT CFRD 3H .69DIA 90 CS/CS
Zoro # G9540562
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 15/16 in
- Length (In.) 1-5/16
- Working Load Limit (Lb.) 90
- Height (In.) 15/16
- Housing Material - Ball Transfers Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # BT CFRD 3H .69DIA 90 CS/CS
- Zoro # G9540562
- Country of Origin United States
- Category Ball Transfers
Dimensions
Length (In.) | 1-5/16 |
Height (In.) | 15/16 |
Width (In.) | 1-5/16 |
Ball Dia. (In.) | 11/16 |
Ball Diameter - Ball Transfer | 11/16 in |
Dia. (In.) | 1-5/16 |
Housing Diameter | 1 5/16 in |
Ball Diameter | 11/16 in |
Details
Item | Ball Transfer |
Projection | 15/16 in |
Working Load Limit (Lb.) | 90 |
Housing Material - Ball Transfers | Steel |
Type | Countersunk Flange |
Housing Finish/Coating | Black Oxide |
Ball Load Capacity | 90 lb |
Ball Material | Carbon Steel |
Housing Material | Steel |
Ball Transfer Mount Type | Countersunk Flange |
Mounting Style | 1/8" |
Description
Ball Transfer, 11/16 in Ball Diameter - Ball Transfer, 90 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 15/16 in Projection, 1 5/16 in Housing Diameter, Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (10077 GRAY)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- ADJUST-A-LINK Adj Chain Sling, G100, 7/32X10ft w/Latch (30002LG10)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT FRD 4H 1DIA 135 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- Ashland Conveyor Ball Transfer Conveying