Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Cntrsunk, 1-1/8In Ball Dia
Mfr # BT CFRT 4H 1.13DIA 180 CS/CS
Zoro # G9540517
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish/Coating Black Oxide
- Height (In.) 1-3/8
- Working Load Limit (Lb.) 180
- Length (In.) 1-3/4
- Mounting Style 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT CFRT 4H 1.13DIA 180 CS/CS
- Zoro # G9540517
- Country of Origin United States
- Category Ball Transfers
Dimensions
Height (In.) | 1-3/8 |
Length (In.) | 1-3/4 |
Ball Dia. (In.) | 1-1/8 |
Width (In.) | 1-3/8 |
Ball Diameter - Ball Transfer | 1 1/8 in |
Housing Diameter | 1 1/4 in |
Ball Diameter | 1 1/8 in |
Details
Item | Ball Transfer |
Housing Finish/Coating | Black Oxide |
Working Load Limit (Lb.) | 180 |
Mounting Style | 5/32" |
Ball Material | Carbon Steel |
Housing Material | Carbon Steel |
Type | Countersunk Flange |
Housing Material - Ball Transfers | Carbon Steel |
Ball Transfer Mount Type | Countersunk Flange |
Ball Load Capacity | 180 lb |
Projection | 5/16 in |
Description
Ball Transfer, 1 1/8 in Ball Diameter - Ball Transfer, 180 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 5/16 in Projection, 1 1/4 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Pad Eye, 11/32" Depth, 2-7/64" L, 1-3/8" W (PE0050)
- ZORO SELECT Steel Caster 3 In. x 1.25 In. (MH6FVJ303G)
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., Ratchet (593040GRA)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT FRD 4H 1DIA 135 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- GLOBAL INDUSTRIAL 1 Diameter Stud Mount Ball For Ball Transfer Conveyor Tables (298715)
- Ashland Conveyor Ball Transfer Conveying