Shop All Conveyor Accessories
Ashland Conveyor
Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF
Mfr # AS15B36
Zoro # G0971756
original price:
$92.51
20% off
new price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft 6 in
- Width (In.) 36
- Overall Height 1 1/2 in
- Overall Height (In.) 1.5
- For Use With 36" BF Roller Conveyor With 2-1/2" or 3-1/2" Frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # AS15B36
- Zoro # G0971756
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Overall Length | 1 ft 6 in |
Width (In.) | 36 |
Overall Height | 1 1/2 in |
Overall Height (In.) | 1.5 |
For Between Frame Width | 36 in |
Overall Length (Ft.) | 1.5 |
Guide Flange Size | 1 1/2 in |
Flange Size (In.) | 1-1/2 |
Details
Item | Package Stop |
For Use With | 36" BF Roller Conveyor With 2-1/2" or 3-1/2" Frames |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Package Stop Type | Bolt-On |
For Conveyor Duty Rating | Light- to Medium-Duty |
Mounting | Bolt on |
Package Stop Material | Steel |
Includes | 1 - Steel Angle Stop And Hardware |
Includes Mounting Fasteners | Yes |
For Frame Shape | Straight |
Material | 3/16" Painted Steel |
Conveyor Connection Type | Bolt-On |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 36 in For Between Frame Width, 1 1/2 in, 1 1/2 in Overall Height, 1 ft 6 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Wheel Chock (EX-13)
- RICHELIEU AMERICA LTD. 58x200 BLUWHT Rope (300511TV)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx (13856)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- MOLDED FIBERGLASS Stacking Tray, ESD, L 26 In, W 20 In (8480005167)
- Ashland Conveyor Conveyor Accessories