Shop All Conveyor Parts
Ashland Conveyor
Angle Stop, For 2-1/2 & 3-1/2 Frame, 31BF
Mfr # AS15B31
Zoro # G3079727
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft 6 in
- Overall Height 1 1/2 in
- Includes 1 - Steel Angle Stop And Hardware
- For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors
- Guide Flange Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # AS15B31
- Zoro # G3079727
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Length | 1 ft 6 in |
Overall Height | 1 1/2 in |
Guide Flange Size | 1 1/2 in |
Width (In.) | 31 |
Overall Length (Ft.) | 1.5 |
Overall Height (In.) | 1.5 |
Flange Size (In.) | 1-1/2 |
For Between Frame Width | 31 in |
Details
Item | Package Stop |
Includes | 1 - Steel Angle Stop And Hardware |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Package Stop Type | Bolt-On |
Package Stop Material | Steel |
Includes Mounting Fasteners | Yes |
For Use With | 31" BF Roller Conveyor With 2-1/2" or 3-1/2" Frames |
Material | 3/16" Painted Steel |
Conveyor Connection Type | Bolt-On |
For Conveyor Duty Rating | Light- to Medium-Duty |
Mounting | Bolt on |
For Frame Shape | Straight |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 31 in For Between Frame Width, 1 1/2 in, 1 1/2 in Overall Height, 1 ft 6 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH ATV Mount Honda Rubicon/Foreman (15103)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap (146PURB420SB)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- ASHLAND CONVEYOR Pop Out Roller, For 30 In Belt (PB RB19/SB35 4/8 B30)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- BIG HORN 5/8 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19100)
- Ashland Conveyor Conveyor Parts