Shop All Conveyor Accessories
Ashland Conveyor
Angle Stop, For 2-1/2 & 3-1/2 Frame, 13BF
Mfr # AS15B13
Zoro # G0876775
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft 6 in
- For Between Frame Width 13 in
- For Use With 15" OAW Skatewheel Conveyors and 13" BF Roller Conveyor With 2-1/2" or 3-1/2" Frame
- Material 3/16" Painted Steel
- For Frame Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # AS15B13
- Zoro # G0876775
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Overall Length | 1 ft 6 in |
For Between Frame Width | 13 in |
Guide Flange Size | 1 1/2 in |
Flange Size (In.) | 1-1/2 |
Width (In.) | 13 |
Overall Height (In.) | 1.5 |
Overall Length (Ft.) | 1.5 |
Overall Height | 1 1/2 in |
Details
Item | Package Stop |
For Use With | 15" OAW Skatewheel Conveyors and 13" BF Roller Conveyor With 2-1/2" or 3-1/2" Frame |
Material | 3/16" Painted Steel |
For Frame Shape | Straight |
Package Stop Type | Bolt-On |
Package Stop Material | Steel |
Mounting | Bolt on |
Includes Mounting Fasteners | Yes |
For Conveyor Duty Rating | Light- to Medium-Duty |
Includes | 1 - Steel Angle Stop And Hardware |
Conveyor Connection Type | Bolt-On |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 13 in For Between Frame Width, 1 1/2 in, 1 1/2 in Overall Height, 1 ft 6 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Service Cart, 39.85"L x 20"W x 38.17"H, Number of Shelves: 3 (RC2040)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- MOLDED FIBERGLASS Stacking Tray, ESD, L 26 In, W 20 In (8480005167)
- Ashland Conveyor Conveyor Accessories