Shop All Conveyor Accessories
Ashland Conveyor
Angle Stop, For 2-1/2 & 3-1/2 Frame, 10BF
Mfr # AS15B10
Zoro # G2042677
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft 6 in
- Flange Size (In.) 1-1/2
- Width (In.) 10
- For Conveyor Duty Rating Light- to Medium-Duty
- Includes Mounting Fasteners Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # AS15B10
- Zoro # G2042677
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Overall Length | 1 ft 6 in |
Flange Size (In.) | 1-1/2 |
Width (In.) | 10 |
For Between Frame Width | 10 in |
Overall Height | 1 1/2 in |
Guide Flange Size | 1 1/2 in |
Overall Length (Ft.) | 1.5 |
Overall Height (In.) | 1.5 |
Details
Item | Package Stop |
For Conveyor Duty Rating | Light- to Medium-Duty |
Includes Mounting Fasteners | Yes |
Material | 3/16" Painted Steel |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Includes | 1 - Steel Angle Stop And Hardware |
Mounting | Bolt on |
Package Stop Material | Steel |
Package Stop Type | Bolt-On |
Conveyor Connection Type | Bolt-On |
For Frame Shape | Straight |
For Use With | 12" OAW Skatewheel Conveyors and 10" BF Roller Conveyor With 2-1/2" or 3-1/2" Frame |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 10 in For Between Frame Width, 1 1/2 in, 1 1/2 in Overall Height, 1 ft 6 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (60106)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- JET Hand Chain Hoist With 20ft Lift, 2-Ton (S90-200-20)
- DAYTON Wire Rope Clip, U-Bolt, 3/16 In, 304 SS (2VKH1)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- MOLDED FIBERGLASS Tray, Dryer, L 36 1/2 In, W 24 3/4 In (6031012232)
- Ashland Conveyor Conveyor Accessories