Shop All Conveyor Parts
Ashland Conveyor
Angle End Stop, For 4" Frame, 39BF
Mfr # AS20B39
Zoro # G7395297
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 39 in
- Overall Length 2 ft
- Overall Height 2 in
- For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors
- Guide Flange Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # AS20B39
- Zoro # G7395297
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 39 in |
Overall Length | 2 ft |
Overall Height | 2 in |
Guide Flange Size | 2 in |
Overall Height (In.) | 2 |
Width (In.) | 39 |
Flange Size (In.) | 2 |
Overall Length (Ft.) | 2 |
For Between Frame Width | 39 in |
Details
Item | Package Stop |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
For Conveyor Duty Rating | Heavy-Duty |
Package Stop Type | Bolt-On |
Mounting | Bolt on |
Package Stop Material | Steel |
Material | 3/16" Painted Steel |
Includes Mounting Fasteners | Yes |
Conveyor Connection Type | Bolt-On |
For Use With | 39" BF Roller Conveyor With 4" Frame |
Includes | 1 - Steel Angle Stop And Hardware |
For Frame Shape | Straight |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 39 in For Between Frame Width, 2 in, 2 in Overall Height, 2 ft Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck With 5th Wheel, 38 In L (39E656)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ASHLAND CONVEYOR Pop Out Roller, For 30 In Belt (PB RB19/SB35 4/8 B30)
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- Ashland Conveyor Conveyor Parts