Shop All Conveyor Parts
Ashland Conveyor
Angle End Stop, For 4" Frame, 21BF
Mfr # AS20B21
Zoro # G7276017
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 ft
- Overall Height 2 in
- Material 3/16" Painted Steel
- For Frame Shape Straight
- Overall Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # AS20B21
- Zoro # G7276017
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Length | 2 ft |
Overall Height | 2 in |
Overall Height (In.) | 2 |
Overall Length (Ft.) | 2 |
Guide Flange Size | 2 in |
For Between Frame Width | 21 in |
Width (In.) | 21 |
Flange Size (In.) | 2 |
Details
Item | Package Stop |
Material | 3/16" Painted Steel |
For Frame Shape | Straight |
For Conveyor Duty Rating | Heavy-Duty |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Package Stop Material | Steel |
Includes | 1 - Steel Angle Stop And Hardware |
Conveyor Connection Type | Bolt-On |
Mounting | Bolt on |
Package Stop Type | Bolt-On |
For Use With | 21" BF Roller Conveyor With 4" Frame |
Includes Mounting Fasteners | Yes |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 21 in For Between Frame Width, 2 in, 2 in Overall Height, 2 ft Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- DAYTON Cable, 1/4 In, 100ft.L, 1280 lb., 7x19, SS (2VJU8)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A3E10B4C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- ASHLAND CONVEYOR Pop Out Roller, For 30 In Belt (PB RB19/SB35 4/8 B30)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- JR PRODUCTS JR Products 95135 Strainer with Pop-Up Stopper - Chrome (95135)
- Ashland Conveyor Conveyor Parts