Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1.9In Dia, 22BF
Mfr # KAR22
Zoro # G9724154
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 15/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KAR22
- Zoro # G9724154
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 22 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | Lightweight |
Axle Shape | Round |
Roller Load Capacity | 62 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Medium-Duty |
Construction | 16 ga. Aluminum |
Shaft | 1/4" Round Plain Steel |
Capacity (Lb.) | 62 |
Bearings | Commercial Light Oil |
Type | Light Duty |
Between Frame (In.) | 22 |
Motorized | No |
Mounting | Spring Retained |
Description
Replacement Roller, 22 in For Between Frame Width, 1 15/16 in Roller Dia., Aluminum Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 62 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Black (EEF2-902CW-10)
- PITCO 4 In 9In Lift Caster Non-Locking Swivel (PP10814)
- US CARGO CONTROL 2" x 20' Red Heavy Duty Ratchet Strap (5420FE-RED)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (16EG04201S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- Ashland Conveyor Roller Conveying