Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1.9In Dia, 16BF
Mfr # KAR16
Zoro # G9724172
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 15/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KAR16
- Zoro # G9724172
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | Lightweight |
Axle Shape | Round |
Roller Load Capacity | 86 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Medium-Duty |
Capacity (Lb.) | 86 |
Shaft | 1/4" Round Plain Steel |
Between Frame (In.) | 16 |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Construction | 16 ga. Aluminum |
Motorized | No |
Type | Light Duty |
Description
Replacement Roller, 16 in For Between Frame Width, 1 15/16 in Roller Dia., Aluminum Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 86 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-2T3)
- MAGLINER Motorized U-Boat, Solid Wheel, 1000 lb. (MBT1621)
- LITTLE GIANT Wagon Trucks, Steel Deck, 1200 lbs, 8" Solid Rubber, 1-1/2" Lip Deck (LW24368S)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (11F90EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 38BF (KG38 AB1)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- Ashland Conveyor Roller Conveying