Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1.9In Dia, 13BF
Mfr # KAR13
Zoro # G1981430
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 15/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KAR13
- Zoro # G1981430
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 13 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | Lightweight |
Item | Replacement Roller |
Axle Shape | Round |
Roller Load Capacity | 107 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Construction | 16 ga. Aluminum |
Mounting | Spring Retained |
Type | Light Duty |
Motorized | No |
Shaft | 1/4" Round Plain Steel |
Between Frame (In.) | 13 |
Capacity (Lb.) | 107 |
Description
Replacement Roller, 13 in For Between Frame Width, 1 15/16 in Roller Dia., Aluminum Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 107 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, PVC 120, 50 Ft x 18 In (28000020)
- AFTERMARKET Universal FoldDown Seat w Armrests, Tractors, And Forklifts Black (TS1100)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 7BF (S07)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 18BF (S18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 51BF (S51 CO GP FTS 2-50A17)
- Ashland Conveyor Roller Conveying