Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1-3/8In Dia, 21BF
Mfr # EA21
Zoro # G1981458
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # EA21
- Zoro # G1981458
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 21 in |
Overall Width | 21 7/8 in |
Dia. (In.) | 1-3/8 |
Details
Item | Replacement Roller |
Roller Performance | Lightweight |
Axle Shape | Round |
Roller Load Capacity | 42 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Light-Duty |
Motorized | No |
Capacity (Lb.) | 42 |
Between Frame (In.) | 21 |
Shaft | 1/4" Round Plain Steel |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Type | Light Duty |
Construction | 18 ga. Aluminum |
Description
Replacement Roller, 21 in For Between Frame Width, 21 7/8 in Overall Width, 1 3/8 in Roller Dia., Aluminum Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 42 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- Ashland Conveyor Roller Conveying