Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1-3/8In Dia, 19BF
Mfr # EA19
Zoro # G1981467
original price:
$16.26
14% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # EA19
- Zoro # G1981467
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 19 in |
Overall Width | 19 7/8 in |
Dia. (In.) | 1-3/8 |
Details
Roller Performance | Lightweight |
Item | Replacement Roller |
Axle Shape | Round |
Roller Load Capacity | 47 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Light-Duty |
Between Frame (In.) | 19 |
Shaft | 1/4" Round Plain Steel |
Type | Light Duty |
Mounting | Spring Retained |
Motorized | No |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 47 |
Construction | 18 ga. Aluminum |
Description
Replacement Roller, 19 in For Between Frame Width, 19 7/8 in Overall Width, 1 3/8 in Roller Dia., Aluminum Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 47 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- PROSOURCE Cargo Net 32 Hooks 72X96In (FH92102)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- Ashland Conveyor Roller Conveying