Shop All Roller Conveying
Ashland Conveyor
Alum Replacement Roller, 1-3/8In Dia, 16BF
Mfr # EA16
Zoro # G3016441
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Lightweight
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # EA16
- Zoro # G3016441
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 16 in |
Overall Width | 16 7/8 in |
Dia. (In.) | 1-3/8 |
Details
Item | Replacement Roller |
Roller Performance | Lightweight |
Axle Shape | Round |
Roller Load Capacity | 56 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Aluminum |
Duty Rating | Light-Duty |
Type | Light Duty |
Motorized | No |
Capacity (Lb.) | 56 |
Shaft | 1/4" Round Plain Steel |
Construction | 18 ga. Aluminum |
Between Frame (In.) | 16 |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Description
Replacement Roller, 16 in For Between Frame Width, 16 7/8 in Overall Width, 1 3/8 in Roller Dia., Aluminum Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 56 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 14" Loading Dock Bumper (B610-14-SF)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- DURABLE CORP 4.5" X 10" X 12" Loading Dock Bumper (B4510-12)
- LYON Plywood Support (DD65836)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (DG39)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- COMPONENT HARDWARE Stainless Steel Wheel, 1/4" Bore Bu (IR-0031)
- Ashland Conveyor Roller Conveying