Shop All Thermowells
Ashcroft
Weld-In Thermowell, 1/2"MNPT, SS
Mfr # 75W1650HS260S
Zoro # G301796890
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 0.26 in Socket Weld
- Insertion Length 16.5 in
- Material 316 Stainless Steel
- Neck Extension 1.75 in
- For Stem Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 75W1650HS260S
- Zoro # G301796890
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 16.5 in |
For Stem Diameter | 1/4 in |
For Stem Length | 18 in |
Thread Size | 1/2 in |
For Bore Diameter | 0.26 in |
Details
Item | Weld-In Thermowell |
Process Connection | 0.26 in Socket Weld |
Material | 316 Stainless Steel |
Neck Extension | 1.75 in |
Thermowell Type | Weld-In |
Includes Cap and Chain | No |
Shank Type | Tapered |
Application | Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control |
For Thermometer Thread Connection | 1/2 in NPSM |
Thread Type | NPSM |
Includes Lagging | No |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
NSF Rated | No |
Weld Type | Socket Weld |
Description
Weld-In Thermowell, Weld-In, Weld Type Socket Weld, 0.26 in Socket Weld, 316 Stainless Steel, Insertion Length 16 1/2 in, Food Safe No, Maximum Operating Pressure 7,000 psi at 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Timer, Four Channel, Blue (HS24670)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-60-bar/psi-G1/4)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N044N-14)
- Ashcroft Thermowells