Shop All Vacuum Gauges
Ashcroft
Vacuum Gauge
Mfr # 638008A4F02LP0L30IMV
Zoro # G805293260
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
- Primary Scale Units psi
- Liquid-Filled Case No
- Series 8008A
- Case Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 638008A4F02LP0L30IMV
- Zoro # G805293260
- UPC # 888065404847
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Vacuum Gauge |
Application | Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment |
Primary Scale Units | psi |
Liquid-Filled Case | No |
Series | 8008A |
Case Color | Stainless Steel |
Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
IP/NEMA Rating | IP66, NEMA 4X |
Primary Pressure Range | -30 to 0 psi |
Socket Material | Brass |
Accuracy | +/-1.6% |
Gauge Case Material | 304 Stainless Steel |
Lens Material | Polycarbonate |
Includes | Ventable Fill Plug |
Process Temperature Range | -40 Degrees to 158 Degrees F |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Type | NPT |
Sensor Material | Bronze |
Description
Vacuum Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- THERMCO Cleveland Open Flash, 20/760F, ASTM11F (ACC011F)
- FLUKE Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (FLUKE-365)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0115F27500#)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Lowr, 2in (20W1005PH02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LX6BVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, ABS (25W1005PH02LVAC)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 02B XUCZG VAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- ASHCROFT Gauge, Vacuum, -20-150 Degrees F, Lower (351009SWL02LVAC)
- Ashcroft Vacuum Gauges