Shop All Vacuum Gauges
Ashcroft
Vacuum Gauge, 30in Hg VAC to 0, Lowr, 2in
Mfr # 20W1005PH02LVAC
Zoro # G8515875
original price:
$13.95
5% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General-Purpose Case
- Liquid Filled No
- Gauge Nominal Dial Size 2 in
- Basic Gauge Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 20W1005PH02LVAC
- Zoro # G8515875
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.11 in |
Case Depth | 1.07 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature FlutterGuard, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Wrist Strap Ground Cord, 15 ft. L (CGC151M)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input (35235)
- GENERAL TOOLS High Resolution Digital Manometer (DM8252)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, ABS (25W1005PH02LVAC)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 01B XUCZG VAC)
- ASHCROFT Pressure Gauge (000395 (15W1005SH01B100#))
- PIC GAUGES Vacuum Gauge, Heavy Duty, 6 In, 30-0 Hg (6001-4LA)
- Ashcroft Vacuum Gauges