Shop All Vacuum Gauges
Ashcroft
Vacuum Gauge, 30in Hg VAC to 0, Back
Mfr # 25W1005PH02BVAC
Zoro # G8581727
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General-Purpose Case
- Liquid Filled No
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 25W1005PH02BVAC
- Zoro # G8581727
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Case Depth | 1.14 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.74 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- BAKER INSTRUMENTS 421AVND-60 Pressure Gauge, 0-60 PSI (421AVND-60)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- WAHL Type K Ribbon TC Solder Bead Sensor (WST-02)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 02B XUCZG VAC)
- ASHCROFT Gauge, Vacuum, -20-150 Degrees F, Lower (351009SWL02LVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- ASHCROFT Panel Mount Pressure Gauge (000135 (15W1001TH01BXUC30#))
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- Ashcroft Vacuum Gauges