Shop All Pressure Gauges
Ashcroft
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Aluminum, Black
Mfr # 451082AS02LVACC4
Zoro # G7641042
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Test
- Includes Calibration Certificate NIST with Data
- Range 30 in Hg Vac to 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 451082AS02LVACC4
- Zoro # G7641042
- UPC # 723259473486
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Diameter | 6.093 in |
For Panel Cut-Out Size | 4.875 in |
Process Connection Size | 1/4 in |
Bolt Circle Diameter | 5.375 in |
Case Depth | 2.875 in |
Nominal Dial Size | 4 1/2 in |
Description
Vacuum Gauge, Gauge Type Test, Dial Size (In.) 4-1/2, Range 30" Hg Vac to 0, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (In. Hg) 0.5, Accuracy (%) +/-0.25, Case Material Aluminum, Case Color Black, Socket Material Brass, Tube Material Bronze, Lens Material Glass, Ring Material Hinged Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Calibration Certificate NIST With Data, Series 1082, Manufacturers Warranty Length 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Pinless Moisture Meter (R6010)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-300 PSI (4CTS-300-4L)
- JONES STEPHENS Stndrd Brass Well, for Wes M-Angl Thermom (J40510)
- OTC Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (3908)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- ASHCROFT Vacuum Gauge, -30 to 0 in Hg, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC)
- ASHCROFT Pressure Gauge (451279AS02L100#)
- ASHCROFT Pressure Gauge (638008A4F02CP0L200#)
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 60#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-204E-BSPT)
- Ashcroft Pressure Gauges