Shop All Vacuum Gauges
Ashcroft
Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In
Mfr # 451259SD04LVAC
Zoro # G1195862
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Process
- Liquid Filled No
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 451259SD04LVAC
- Zoro # G1195862
- UPC # 783029584804
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Gauge Connection Size | 1/2 in |
Connection Size | 1/2 in NPT |
Case Diameter | 5.81 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.37 in |
Case Depth | 3.36 in |
Process Connection Size | 1/2 in |
Description
Process Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 inHg (inches of Mercury) to 30 psi, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 2.5", 30-0"WCVAC (LP1-SS-254-30V)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PFQ1552)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.L)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Back (25W1005PH02BVAC)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LX6BVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- DIXON Vacuum Gauge Lower Mount, 2", Face (GL105)
- Ashcroft Vacuum Gauges