Shop All Vacuum Gauges
Ashcroft
Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In
Mfr # 251009SW02LX6BVAC
Zoro # G0029723
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Oxygen Service Cleaned
- Liquid Filled No
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009SW02LX6BVAC
- Zoro # G0029723
- UPC # 783156699556
- Country of Origin United States
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/4 in NPT |
Case Depth | 1.25 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.75 in |
Manufacturer Warranty Length | 5 yr |
Description
Vacuum Gauge,Oxygen Service Cleaned,2-1/2 In.,30 In. Hg Vac to 0,Connection Size 1/4 In. NPT,Connection Location Lower,Smallest Graduation 0.5 In. Hg,Accuracy +/-1 Percent,Case Material Stainless Steel,Case Color Silver,Socket Material 316 Stainless Steel,Tube Material 316 Stainless Steel,Lens Material Polycarbonate,Ring Material Stainless Steel,Operating Temp. Range -40 Degrees to 150 Degrees F,Characteristics PLUS Performance,Series 1009,Manufacturers Warranty Length 5 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0933-CERT)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-100 PSI (TL25-100-4L)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Red, PK10 (3925-2-G/10P)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In (45-1082AS 02L VAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 1 Percent (251009AW02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LXLLVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 01B XUCZG VAC)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In (4CFD8)
- Ashcroft Vacuum Gauges