Shop All Pressure Transducers
Ashcroft
Transducer, Pressure
Mfr # K17M0242C1 30#
Zoro # G0059902
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # K17M0242C1 30#
- Zoro # G0059902
- UPC # 783029029589
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 24In L (1LG-24R)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254C)
- DWYER INSTRUMENTS Electronic Pressure Controller (EDAW-N1E1-05T0-HV)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- ASHCROFT Sanitary Transducer, Range 0 to 200psi (KS7S2042F2200#)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0115F2500#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi (K17MO242C130#XFM)
- ASHCROFT Sanitary Transducer, Range 0 to 60 psi (KS7S1542F260#)
- ASHCROFT Sanitary Transducer, Range 0 to 100 psi (KS7S1542F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi (A4SBM0242D03000#)
- Ashcroft Pressure Transducers