Shop All Pressure Transducers
Ashcroft
Transducer, 0 to 60 psi, Output 1 to 5VDC
Mfr # G17M0215CD60#
Zoro # G0123654
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17M0215CD60#
- Zoro # G0123654
- UPC # 783029568361
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 60 psi, Electrical Connections DIN 43650 Form A Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Tachometer, 1 to 19,999 rpm (TACH-20)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI, +/-1Pct (628-14-GH-P1-E4-S1)
- POMONA ELECTRONICS DMM Test Lead Kit, 10A (5674C)
- DESCO Reztore Topical Antistat, 1 Quart (10415)
- ASHCROFT Explosion Proof Transducer, 0 to 200 psi (A2XBF0215C2200#G)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi (K17MO242C13000#XFM)
- ASHCROFT Transducer, Pressure (K17M0242C1 100#)
- ASHCROFT Sanitary Transducer, Range 0 to 100 psi (KS7S1542F2100#)
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi (KS7S1542F2300#)
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- Ashcroft Pressure Transducers