Shop All Pressure Transducers
Ashcroft
Transducer, 0 to 200 psi, Output 1 to 5VDC
Mfr # G17M0215DO200#
Zoro # G0123015
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0215DO200#
- Zoro # G0123015
- UPC # 783029568385
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections DIN 43650 Form A Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry Cable Gland, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Micron Vacuum Gauge (NMV1)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- DURO Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (4.2070313E7)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- ASHCROFT Pressure Transducer with Display, 150 psi (GC517F0242CD150#G)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115DO100#)
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi (KS7S1542F2300#)
- ASHCROFT General Industrial Pressure Transducer (E2GB3CM0210FCX03F300#)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215F2500#)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0442C2300#G)
- VIATRAN 0200PSI 1230VDC Differential Pressure Transmitter (5705APSQA)
- Ashcroft Pressure Transducers