Shop All Thermowells
Ashcroft
Threaded Thermowell, 3/4"MNPT, SS
Mfr # 75W1050HT260C
Zoro # G001796800
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 3/4 in MNPT
- Insertion Length 10 1/2 in
- Material 304 Stainless Steel
- Neck Extension 1 3/4 in
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 75W1050HT260C
- Zoro # G001796800
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 10 1/2 in |
For Thermometer Thread Size | 1/2 in |
For Stem Diameter | 1/4 in |
Thread Size | 3/4 in |
For Stem Length | 12 in |
Details
Item | Threaded Thermowell |
Process Connection | 3/4 in MNPT |
Material | 304 Stainless Steel |
Neck Extension | 1 3/4 in |
Thread Type | NPT |
Shank Type | Tapered |
Thermowell Type | Threaded |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
For Thermometer Thread Connection | 1/2 in NPSM |
Includes Cap and Chain | No |
Includes Lagging | No |
For Thermometer Thread Type | NPSM |
Thread Gender | Male |
NSF Rated | No |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Tapered, 3/4 in MNPT, Insertion Length 10 1/2 in, For Stem Length 12 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LED Light Meter (LT45)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-200psi (GLS420)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.B)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- WINTERS Thermowell, Stepped, 0.8 In Insrt Depth (TSW85LF)
- Ashcroft Thermowells