Shop All Thermowells
Ashcroft
Threaded Thermowell, 3/4"MNPT, SS
Mfr # 75W0750LRT260S
Zoro # G601796934
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 3/4 in MNPT
- Insertion Length 7.5 in
- Material 316 Stainless Steel
- For Thermometer Thread Connection 1/2 in NPSM
- Application Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 75W0750LRT260S
- Zoro # G601796934
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 7.5 in |
Thread Size | 3/4 in |
For Thermometer Thread Size | 1/2 in |
For Stem Diameter | 1/4 in |
For Stem Length | 12 in |
Details
Item | Threaded Thermowell |
Process Connection | 3/4 in MNPT |
Material | 316 Stainless Steel |
For Thermometer Thread Connection | 1/2 in NPSM |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Includes Lagging | Yes |
Thermowell Type | Threaded |
Includes Cap and Chain | No |
Shank Type | Stepped |
For Thermometer Thread Type | NPSM |
Thread Gender | Male |
Thread Type | NPT |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
NSF Rated | No |
Food Safe | No |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 7 1/2 in, For Stem Length 12 in, Neck Extension 4 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402O-01)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1050RT260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- Ashcroft Thermowells