Shop All Thermowells
Ashcroft
Threaded Thermowell, 3/4"MNPT, SS
Mfr # 75W0250LRT260C
Zoro # G901796801
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 3/4 in MNPT
- Insertion Length 2.5 in
- Material 304 Stainless Steel
- Includes Lagging Yes
- Includes Cap and Chain No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 75W0250LRT260C
- Zoro # G901796801
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 2.5 in |
For Stem Diameter | 1/4 in |
Thread Size | 3/4 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 6 in |
Details
Item | Threaded Thermowell |
Process Connection | 3/4 in MNPT |
Material | 304 Stainless Steel |
Includes Lagging | Yes |
Includes Cap and Chain | No |
For Thermometer Thread Connection | 1/2 in NPSM |
For Thermometer Thread Type | NPSM |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Thread Gender | Male |
Shank Type | Stepped |
Thread Type | NPT |
Thermowell Type | Threaded |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
NSF Rated | No |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 2 1/2 in, For Stem Length 6 in, Neck Extension 3 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, LCD, C48T (C48TD102)
- AVON PROTECTION Carrying Case, Dust Proof (ARG_MI_BHC)
- LOVE Temperature Switch, SPDT, 110VAC (TCS-4010)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 50-500 F/C (TBM30040B11)
- Ashcroft Thermowells