Shop All Thermowells
Ashcroft
Threaded Thermowell, 3/4"MNPT, SS
Mfr # 75W0162LSM260C
Zoro # G501796959
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 3/4 in MNPT
- Insertion Length 1.625 in
- Material 304 Stainless Steel
- For Stem Diameter 1/4 in
- Includes Lagging Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 75W0162LSM260C
- Zoro # G501796959
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 1.625 in |
For Stem Diameter | 1/4 in |
Thread Size | 3/4 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 4 in |
Details
Item | Threaded Thermowell |
Process Connection | 3/4 in MNPT |
Material | 304 Stainless Steel |
Includes Lagging | Yes |
Includes Cap and Chain | No |
Thread Type | NPT |
Shank Type | Straight |
Thermowell Type | Threaded |
For Thermometer Thread Type | NPSM |
Thread Gender | Male |
For Thermometer Thread Connection | 1/2 in NPSM |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
NSF Rated | No |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 1 5/8 in, For Stem Length 4 in, Neck Extension 2 9/16 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.05% Acc (ST-1100)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B3000)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1050RT260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- Ashcroft Thermowells