Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W2250ST260C
Zoro # G601796835
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 22.5 in
- Material 316 Stainless Steel
- Thermowell Type Threaded
- Includes Cap and Chain No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 10W2250ST260C
- Zoro # G601796835
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 22.5 in |
For Thermometer Thread Size | 1/2 in |
Thread Size | 1 in |
For Stem Diameter | 1/4 in |
For Stem Length | 24 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 316 Stainless Steel |
Thermowell Type | Threaded |
Includes Cap and Chain | No |
For Thermometer Thread Type | NPSM |
Includes Lagging | No |
Shank Type | Straight |
Thread Gender | Male |
For Thermometer Thread Connection | 1/2 in NPSM |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Thread Type | NPT |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
NSF Rated | No |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1 in MNPT, Insertion Length 22 1/2 in, For Stem Length 24 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 480V, AAA (VT30)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- CONTROL CO Traceable Robo Thermometer (4149)
- DIXON Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC200)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- Ashcroft Thermowells