Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W2250RT260C
Zoro # G701797008
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 22 1/2 in
- Material 304 Stainless Steel
- Neck Extension 1 3/4 in
- For Thermometer Thread Connection 1/2 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 10W2250RT260C
- Zoro # G701797008
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 22 1/2 in |
For Thermometer Thread Size | 1/2 in |
Thread Size | 1 in |
For Stem Diameter | 1/4 in |
For Stem Length | 24 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 304 Stainless Steel |
Neck Extension | 1 3/4 in |
For Thermometer Thread Connection | 1/2 in NPSM |
Shank Type | Stepped |
Includes Cap and Chain | No |
For Thermometer Thread Type | NPSM |
Includes Lagging | No |
Thread Type | NPT |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Thread Gender | Male |
Thermowell Type | Threaded |
NSF Rated | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
Thermowell Material | Stainless Steel |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 1 in MNPT, Insertion Length 22 1/2 in, For Stem Length 24 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY TESTER DGTL MULTIMETER (DM6410)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, Polyurethane (MBLT-2SB-IVPF-100-120)
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942)
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- WGTC Threaded Thermowell, 5" Insertion L (T1M3D2)
- Ashcroft Thermowells