Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W1050ST260C
Zoro # G001796954
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 10.5 in
- Material 316 Stainless Steel
- For Thermometer Thread Size 1/2 in
- Includes Lagging No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 10W1050ST260C
- Zoro # G001796954
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 10.5 in |
For Thermometer Thread Size | 1/2 in |
For Stem Diameter | 1/4 in |
Thread Size | 1 in |
For Stem Length | 12 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 316 Stainless Steel |
Includes Lagging | No |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Shank Type | Straight |
Thermowell Type | Threaded |
Thread Type | NPT |
Thread Gender | Male |
For Thermometer Thread Connection | 1/2 in NPSM |
For Thermometer Thread Type | NPSM |
Includes Cap and Chain | No |
NSF Rated | No |
Food Safe | No |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1 in MNPT, Insertion Length 10 1/2 in, For Stem Length 12 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Latching Carrying Case (6180-048)
- TESTO 410-1 Pocket Pro Air Velocity & Temp Meter (0560 4101)
- HOLLAND BAR STOOL CO Chicago Blackhawks Indoor/Outdoor LED Thermometer (ODThrm14BK-08ChiHwk)
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 (AC175)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- WINTERS Thermowell 4" 316 St/St, 3/4" Npt (TBR35-2)
- Ashcroft Thermowells