Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W0250RT260S
Zoro # G001796985
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 2.5 in
- Material 316 Stainless Steel
- For Thermometer Thread Type NPSM
- Includes Cap and Chain No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 10W0250RT260S
- Zoro # G001796985
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 2.5 in |
Thread Size | 1 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 4 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 316 Stainless Steel |
For Thermometer Thread Type | NPSM |
Includes Cap and Chain | No |
Thread Gender | Male |
For Thermometer Thread Connection | 1/2 in NPSM |
Thread Type | NPT |
Shank Type | Stepped |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Includes Lagging | No |
Thermowell Type | Threaded |
NSF Rated | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Food Safe | No |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 1 in MNPT, Insertion Length 2 1/2 in, For Stem Length 4 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-200psi, 36In Lead (626-12-GH-P1-E1-S1)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2.5", Face (GL330)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 15#)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C471)
- Ashcroft Thermowells