Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W0250LRT260C
Zoro # G901797037
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 2 1/2 in
- Material 304 Stainless Steel
- Neck Extension 3 3/4 in
- Shank Type Stepped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 10W0250LRT260C
- Zoro # G901797037
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 2 1/2 in |
For Thermometer Thread Size | 1/2 in |
For Stem Diameter | 1/4 in |
Thread Size | 1 in |
For Stem Length | 6 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 304 Stainless Steel |
Neck Extension | 3 3/4 in |
Shank Type | Stepped |
Thermowell Type | Threaded |
For Thermometer Thread Type | NPSM |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
For Thermometer Thread Connection | 1/2 in NPSM |
Thread Type | NPT |
Thread Gender | Male |
Includes Cap and Chain | No |
Includes Lagging | Yes |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
NSF Rated | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Food Safe | No |
Thermowell Material | Stainless Steel |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 1 in MNPT, Insertion Length 2 1/2 in, For Stem Length 6 in, Neck Extension 3 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, Temperature and Humidity, USB (UX100-003)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX520A)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Red (DPG-011)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1050RT260C)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- Ashcroft Thermowells