Shop All Thermowells
Ashcroft
Threaded Thermowell, 1"MNPT, SS
Mfr # 10W0162SM260S
Zoro # G101796922
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 1.625 in
- Material 316 Stainless Steel
- For Thermometer Thread Type NPSM
- Thermowell Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 10W0162SM260S
- Zoro # G101796922
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 1.625 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
Thread Size | 1 in |
For Stem Length | 2 1/2 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | 316 Stainless Steel |
For Thermometer Thread Type | NPSM |
Thermowell Type | Threaded |
For Thermometer Thread Connection | 1/2 in NPSM |
Application | Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control |
Thread Type | NPT |
Includes Lagging | No |
Includes Cap and Chain | No |
Thread Gender | Male |
Shank Type | Straight |
NSF Rated | No |
Maximum Operating Temperature | 700 Degrees F at 3700 psi |
Maximum Operating Pressure | 7,000 psi at 100 Degrees F |
Food Safe | No |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1 in MNPT, Insertion Length 1 5/8 in, For Stem Length 2 1/2 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- FLOWLINE Side Mount Bracket, 2" NPT Bracket (LM50-1001-1)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- EXTECH Digital Thermometer, -58 to 158 Degree F (401014)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- TRERICE Industrial Thermowell, Lagging, 304SS (3-4FA5)
- Ashcroft Thermowells