Shop All Transmitters
Ashcroft
Submersible Pressure Transmitter
Mfr # SL173SNCT42206MP200LW
Zoro # G406905357
product price: $2,465.99
/ea
Free Shipping & Returns
$2,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Polyurethane
- Cable Length 206 ft
- Accuracy +/-0.25% of Span
- Enclosure Rating IP68; NEMA 6P
- Power Required 10 to 36V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42206MP200LW
- Zoro # G406905357
- UPC # 888065540231
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 206 ft |
Sensor Length | 6.37 in |
Overall Diameter | 0.67 in |
Measuring Depth | 200 m |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 200 m wc, Accuracy +/-0.25 Percent of Span, Cable Length 206 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F, Measuring Depth 200 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH AC Power Adapter, 9" H (6281-015)
- PIC GAUGES Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount (102D-158A)
- SHIMPO Tachometer, 0.5 to 19,999 RPM Range (PT-122)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wall Hr Bi (MSXP-W23-PA)
- IFM Transmitter, 0-15psi, 16-32VDC (PX9117)
- Ashcroft Transmitters