Shop All Transmitters
Ashcroft
Submersible Pressure Transmitter
Mfr # SL173SNCT42066MP60LW
Zoro # G406905371
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Polyurethane
- Enclosure Rating IP68; NEMA 6P
- Power Required 10 to 36V DC
- Output 4 to 20mA DC
- Sensor Length 6.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42066MP60LW
- Zoro # G406905371
- UPC # 888065540200
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length | 6.37 in |
Cable Length | 66 ft |
Overall Diameter | 0.67 in |
Measuring Depth | 60 m |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 60 m wc, Accuracy +/-0.25 Percent of Span, Cable Length 66 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F, Measuring Depth 60 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- WAHL Soldering Iron Tester, Degree F, 110V (ST2200F-110)
- EXTECH Resistance Decade Box, 7 Decades (380400)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 0750Pa 420Ma Dp Xmt (616KD-12)
- MERCOID Submersible Level Transmitter, To 20 PSI (SBLT2-20-60)
- Ashcroft Transmitters