Shop All Transmitters
Ashcroft
Submersible Pressure Transmitter
Mfr # SL173SNCT42060FP20#
Zoro # G506905356
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Polyurethane
- Cable Length 60 ft
- Pressure Range 0 psi to 20 psi
- Enclosure Rating IP68; NEMA 6P
- Sensor Length 6.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42060FP20#
- Zoro # G506905356
- UPC # 888065540118
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 60 ft |
Sensor Length | 6.37 in |
Overall Diameter | 0.67 in |
Details
Item | Submersible Pressure Transmitter |
Cable Coating | Polyurethane |
Pressure Range | 0 psi to 20 psi |
Enclosure Rating | IP68; NEMA 6P |
Power Required | 10 to 36V DC |
Accuracy | +/-0.25% of Span |
Output | 4 to 20mA DC |
Standards | CE |
Maximum Pressure | 20 psi |
Nose Fitting | Threaded |
Minimum Pressure | 0 psi |
Process Connection Type | NPT Conversion Adapter |
Cable Material | Polyurethane |
Electrical Protection | Yes |
NIST Traceable Certificate | Yes |
Series | SL17 |
Minimum Operating Temperature | 14 Degrees F |
Stability | +/-0.25% of Span |
Weight | 120 g |
Maximum Operating Temperature | 104 Degrees F |
Tip Design | Bullet Nose |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Span, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Black (8904)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254C)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50014-K)
- ZORO SELECT BNC Adapter, Male to Double Binding Post (5TXE2)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, Pressure Xmtr 0100PSI (TPT-C01)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-07)
- Ashcroft Transmitters