Shop All Transmitters
Ashcroft
Submersible Pressure Transmitter
Mfr # SL173SNCT42046MP40LW
Zoro # G306905365
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Polyurethane
- Accuracy +/-0.25% of Span
- Enclosure Rating IP68; NEMA 6P
- Standards CE
- Power Required 10 to 36V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42046MP40LW
- Zoro # G306905365
- UPC # 888065546837
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 46 ft |
Sensor Length | 6.37 in |
Measuring Depth | 40 m |
Overall Diameter | 0.67 in |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 40 m wc, Accuracy +/-0.25 Percent of Span, Cable Length 46 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F, Measuring Depth 40 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AVNC-30 Pressure Gauge, 30"Hg-0-30 PSI (AVNC-30)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF7)
- GENERAL TOOLS Bimetal Thermom, 2 In Dial, 0 to 220F (PT2008G220)
- DESCO ESD Shop Bag, 9.5x11 In, PK100 (47120)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-07-V)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 025 In (668-7)
- Ashcroft Transmitters