Shop All Transmitters
Ashcroft
Submersible Pressure Transmitter
Mfr # SL173SNCT42046MP200LW
Zoro # G806905353
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Polyurethane
- Standards CE
- Sensor Length 6.37 in
- Enclosure Rating IP68; NEMA 6P
- Cable Length 46 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42046MP200LW
- Zoro # G806905353
- UPC # 888065540217
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length | 6.37 in |
Cable Length | 46 ft |
Overall Diameter | 0.67 in |
Measuring Depth | 200 m |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 200 m wc, Accuracy +/-0.25 Percent of Span, Cable Length 46 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F, Measuring Depth 200 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100H)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 60 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ6)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PFQ2201)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25Bar 420Ma (629HLP-02-P4-S1)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- Ashcroft Transmitters