Shop All Transmitters
Ashcroft
Submersible Pressure Transmitter
Mfr # SL173SNCT42040FP15FW
Zoro # G906905369
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Polyurethane
- Cable Length 40 ft
- Output 4 to 20mA DC
- Sensor Length 6.37 in
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42040FP15FW
- Zoro # G906905369
- UPC # 888065540194
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 40 ft |
Sensor Length | 6.37 in |
Overall Diameter | 0.67 in |
Measuring Depth | 14 ft |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 15 ft wc, Accuracy +/-0.25 Percent of Span, Cable Length 40 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F, Measuring Depth 14 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FLT9)
- WOHLER Paper, Printer, PK10 (4145)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ROSEMOUNT Display Housing Pressure Transmitter Parts & Accessory (1151-6-6)
- ROSEMOUNT Sensor Module Pressure Transmitter Parts & Accessory (01151-0011-0032)
- Ashcroft Transmitters