Shop All Transmitters
Ashcroft
Submersible Pressure Transmitter
Mfr # SL173SNCT42026MP20LW
Zoro # G306905358
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Polyurethane
- Accuracy +/-0.25% of Span
- Output 4 to 20mA DC
- Standards CE
- Power Required 10 to 36V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42026MP20LW
- Zoro # G306905358
- UPC # 888065540248
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 26 ft |
Sensor Length | 6.37 in |
Overall Diameter | 0.67 in |
Measuring Depth | 20 m |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 20 m wc, Accuracy +/-0.25 Percent of Span, Cable Length 26 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F, Measuring Depth 20 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Ir Thermometer With Nist (IR400-NIST)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/30#)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, w/U-Clamp (213D-254E)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 50 ft 15.2 m polyurethane cable (PBLT2-5-50-PU)
- ROSEMOUNT 0-100PSI 85V-DC GAGE PRESSURE TRANSMITTER (1152GP6L22PMT1854)
- Ashcroft Transmitters