Shop All Transmitters
Ashcroft
Submersible Lvl Transmittr, 50 ft.Cable L
Mfr # SL173SNCT42050FP15#
Zoro # G0125225
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersible Level Measurement
- Pressure Range - Submersible Transmitter 0 to 15.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42050FP15#
- Zoro # G0125225
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.37 in |
Measuring Depth - Submersible Transmitter | 0 to 34.6 ft |
Cable Length - Submersible Transmitter | 50 ft |
Cable Length | 50 ft |
Sensor Length | 6.37 in |
Manufacturers Warranty Length | 1 yr |
Measuring Depth | 0 to 34.6 ft |
Overall Diameter | 0.67 in |
Description
Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Span, Cable Length 50 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Accelerometer (6480-031)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLV9)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-05-V)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/1.0inWC (605-1)
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60)
- Ashcroft Transmitters