Shop All Transmitters
Ashcroft
Submersible Lvl Transmittr, 120ft.Cable L
Mfr # SL173SNCT42120FP50#
Zoro # G0125216
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersible Level Measurement
- Pressure Range - Submersible Transmitter 0 to 50.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42120FP50#
- Zoro # G0125216
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.37 in |
Measuring Depth - Submersible Transmitter | 0 to 23.1 ft |
Manufacturers Warranty Length | 1 yr |
Cable Length | 120 ft |
Sensor Length | 6.37 in |
Cable Length - Submersible Transmitter | 120 ft |
Measuring Depth | 0 to 23.1 ft |
Overall Diameter | 0.67 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 50 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 120 ft, Cable Coating Polyurethane, Process Connection Type Threaded, Sensor Length 6.37 in, Enclosure Rating NEMA 6P, Electrical Protection No, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316L Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (GF813P)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L300#)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CF)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-016)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- DWYER INSTRUMENTS Magnehelic Indicating Transmitter (605-6)
- Ashcroft Transmitters