Shop All Transmitters
Ashcroft
Submersible Lvl Transmitter, 50ft.Cable L
Mfr # SL173SNCT42050FP10#
Zoro # G0125240
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersible Level Measurement
- Pressure Range - Submersible Transmitter 0 to 10.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42050FP10#
- Zoro # G0125240
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.37 in |
Measuring Depth - Submersible Transmitter | 0 to 23.1 ft |
Sensor Length | 6.37 in |
Manufacturers Warranty Length | 1 yr |
Cable Length - Submersible Transmitter | 50 ft |
Cable Length | 50 ft |
Overall Diameter | 0.67 in |
Measuring Depth | 0 to 23.1 ft |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 10 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Process Connection Type Threaded, Sensor Length 6.37 in, Enclosure Rating NEMA 6P, Electrical Protection No, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316L Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC G2516SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 3,000 maximum psi (G2516SL)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Ink Color (LA249552)
- POMONA ELECTRONICS Banana Plug with Thrded Stud, Silver, PK10 (3263)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25 In Wc (647-2)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- Ashcroft Transmitters