Shop All Transmitters
Ashcroft
Submersible Lvl Transmitter, 25ft.Cable L
Mfr # SL173SNCT42025FP5#
Zoro # G0125259
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersible Level Measurement
- Pressure Range - Submersible Transmitter 0 to 5.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # SL173SNCT42025FP5#
- Zoro # G0125259
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.37 in |
Measuring Depth - Submersible Transmitter | 0 to 115.5 ft |
Cable Length - Submersible Transmitter | 25 ft |
Cable Length | 25 ft |
Manufacturers Warranty Length | 1 yr |
Sensor Length | 6.37 in |
Measuring Depth | 0 to 115.5 ft |
Overall Diameter | 0.67 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 5 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 25 ft, Cable Coating Polyurethane, Process Connection Type Threaded, Sensor Length 6.37 in, Enclosure Rating NEMA 6P, Electrical Protection No, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316L Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Snap Sockets, 10 per Pack (SNAPSOCKET)
- WINTERS Bi-Metal Therm 3"Cb 6" Stem 0-200 F/C (TBM30060B6)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- DWYER INSTRUMENTS 1221-12-D MANOMETER (1221-24-D)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Hr 010V Wall Mt (MS-311-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 0750Pa 420Ma Dp Xmt (616KD-12)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 100PSIg (IWP-02)
- Ashcroft Transmitters