Shop All Pressure Transducers
Ashcroft
Sanitary Transducer, Range 0 to 30psi
Mfr # KS7S2042F230#
Zoro # G0122315
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # KS7S2042F230#
- Zoro # G0122315
- UPC # 783029574560
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 2 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 2 in |
Overall Width | 2.5 in |
Housing Length | 2 1/2 in |
Overall Length | 2.5 in |
Housing Height | 7/8 in |
Overall Height | 4.7 in |
Cable Length | 3 ft |
Description
Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 30 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G380)
- OMEGA 18In 1/4In Rtd (PR-10-2-100-1/4-18-E)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- ASHCROFT Pressure Transducer, 0 to 200 In WC (GC527F0242CD200IW)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- ASHCROFT Pressure Transducer, Pressure 300 PSI (T27M0242EW300#GXCY)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215F2500#)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- ASHCROFT Pressure Transducer, Pressure 100 PSI (T27M0242EW100#GXCY)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS100K)
- Ashcroft Pressure Transducers