Shop All Pressure Transducers
Ashcroft
Sanitary Transducer, Range 0 to 200psi
Mfr # KS7S1542HM200#
Zoro # G0122403
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # KS7S1542HM200#
- Zoro # G0122403
- UPC # 783029574362
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 4.7 in |
Housing Height | 7/8 in |
Housing Length | 2 in |
Overall Width | 2 in |
Process Connection Size | 1 1/2 in |
Overall Length | 2 in |
Description
Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 200 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Earth Ground Tester Kit, 250VAC (FLUKE-1625-2 KIT)
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi (DPG-205)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Black (103D-208P)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242EW300#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242CD300#)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242DO7500#)
- ASHCROFT Pressure Transducer, Range 0 to 0.5 In WC (CX8MB242P5IW)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI (626-14-GH-P1-E4-S1)
- Ashcroft Pressure Transducers