Shop All Pressure Transducers
Ashcroft
Sanitary Transducer, Range 0 to 100 psi
Mfr # KS7S1542F2100#
Zoro # G0122272
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # KS7S1542F2100#
- Zoro # G0122272
- UPC # 783029574294
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1 1/2 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Housing Length | 2 in |
Cable Length | 3 ft |
Overall Length | 2 in |
Housing Height | 7/8 in |
Overall Height | 4.7 in |
Process Connection Size | 1 1/2 in |
Overall Width | 2 in |
Description
Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 100 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- WINTERS Economy 2" 0-100 psi/Kpa 1/8" Npt Btm (PEM208)
- FLUKE 5" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP2-C1)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242EW100#)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0442C2300#G)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215F2300#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi (K17MO242C1200#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- FOXBORO 0-150PSI 12.5-42V-DC GAGE PRESSURE TRANSMITTER (IGP10S-T22D1FA-L1)
- Ashcroft Pressure Transducers