Shop All Thermowells
Ashcroft
Sanitary Clamp Thermowell, 1 1/2"MNPT, SS
Mfr # 15W0450HC260S
Zoro # G601796880
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 1/2 in Tri-Clamp(R)
- Insertion Length 4.5 in
- Material 316 Stainless Steel
- For Thermometer Thread Size 1/2 in
- Thread Type Tri-Clamp(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 15W0450HC260S
- Zoro # G601796880
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 4.5 in |
For Thermometer Thread Size | 1/2 in |
Thread Size | 1 1/2 in |
For Stem Diameter | 1/4 in |
For Stem Length | 6 in |
Details
Item | Sanitary Clamp Thermowell |
Process Connection | 1 1/2 in Tri-Clamp(R) |
Material | 316 Stainless Steel |
Thread Type | Tri-Clamp(R) |
Application | Biotech, Food and Beverages, Pharmaceutical |
For Thermometer Thread Type | NPSM |
Includes Lagging | No |
For Thermometer Thread Connection | 1/2 in NPSM |
Includes Cap and Chain | No |
Shank Type | Tapered |
Thermowell Type | Sanitary Clamp |
Food Safe | No |
NSF Rated | No |
Description
Sanitary Clamp Thermowell, Sanitary Clamp, For Stem Length 6 in, Insertion Length 4 1/2 in, 1 1/2 in Tri-Clamp(R), 316 Stainless Steel, Shank Type Tapered
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Countdown Timer Controller (5095)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, PRO-201L-254O (PRO-201L-254O)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W1050HT260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- WINTERS Thermowell 6" 304 St/St, 3/4" Npt (TBR6-1)
- Ashcroft Thermowells